Beli punch holder kenko di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)atribut:
- Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
- Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
- Color: Blue
- Weight (g): 910
- Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
- Drilling Capability: 42 sheets (4.0mm)
- Joyko Heavy Duty Hole Punch (Perforator / Pembolong)atribut:
- Size (cm): 25.3x7x21.5
- Capacity of Punch (mm): 4.55
- Joyko Penjepit Kertas Warna HitamDeskripsi:Penjepit kertas dengan merk Joyko ini tersedia dalam berbagai ukuran sehingga kegiatan pemberkasan menjadi lebih efisien. Masing-masing box kecil berisi 12pcs binder clip.
- Bantex Paper Hole Punch 2 Hole Large (Perforator / Pembolong)Deskripsi:Perforator ukuran besar yang terbuat dari material logam dengan 2 buah lubang berjarak 80 mm, untuk kapasitas 25 lembar - ketebalan 2,5 mm. Dilengkapi dengan pengunci handle, akses pembuangan kertas sisa, serta pemandu ukuran kertas yg dapat disesuaikan untuk ukuran A4, A5, A6, dan 888.
- Max Paper Hole Punch (Perforator / Pembolong)Deskripsi:Specifications Punching Devices:- Hole Diameter 6Mm- Hole Pitch 80Mm
- Deli Heavy Duty Hole Punch (Perforator / Pembolong)atribut:
- Color: Black
- Bantex Paper Hole Punch 2 Hole Medium (Perforator / Pembolong)Deskripsi:Perforator kantor ukuran sedang terbuat dari besi dengan pembatas kertas 2 lubang 80 mm, untuk kapasitas 18 lembar kertas dengan ketebalan 2mm.atribut:
- Thickness (mm): 2
- KOKUYO Paper Hole Punch Rakuake 25 Sheets (Perforator / Pembolong)Deskripsi:In "Rakuten link mechanism", by distributing force with the ideal balance according to movement from the start of pushing to the end of pushing, drilling can be felt lightly and smoothly. Just rotate the "easy guide" and slide the paper guard, you can quickly center the paper without breaking the paper. Also, since it can be drawn with the drilling position aligned, it is unnecessary to adjust the position each time once it is set. ( * You can not fold about the size of the main body side from A4 portrait). Since the paper hit is large and the guide and the base are the same height, center alignment can be done firmly even with just one paper. The duster cover has an angular shape and fingers are easy to hang on the cap and it is easy to open, so it is not scattered when dumping debris is thrown away. Also, because it is large capacity, it reduces the frequency of dumping. The shape of the steering wheel is easy to get hands, both in front and sideways, and is easy to put power. It is with a stopper that can be stored with the handle down.atribut:
- Green Purchasing Law: Conform
- Material: (Duster cover, guide) R-PP, (paper hitting) POM, (handle, body) steel plate
- Drilling Depth (mm): 13
- Perforation Capacity (Number of Sheets): PPC paper about 25 (maximum)
- Pitch (mm): 80
- Hole Diameter (phi mm): 6
- Outer Dimensions (Width x Depth x Height)(mm): 130 x 120 x 126 (locking time 60)
- 3M Post-It Sticky Notes Seri 654Deskripsi:Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan!Detail:- Post-it Notes classic dengan warna Kuning Canary ukuran 3x3 inch- Cocok untuk ditempel di kertas maupun permukaan vertikal seperti layar komputer, kaca, dinding.- Post-it Notes akan tetap menempel meskipun ditempel pada permukaan kertas yang melengkung.- Perekatnya tidak akan meninggalkan residu.- Kertas tidak akan melengkung saat ditempelkan.- Kertas mudah ditulisi
Daftar Harga punch holder kenko Terbaru April 2026
| Joyko Paper Hole Punch (Perforator / Pembolong) | Rp8.900 |
| Kenko Paper Hole Punch (Perforator / Pembolong) | Rp16.900 |
| Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong) | Rp479.900 |
| Nakabayashi Paper Hole Punch 2 Hole (Perforator / Pembolong) | Rp82.900 |
| Joyko Heavy Duty Hole Punch (Perforator / Pembolong) | Rp249.900 |
| Joyko Penjepit Kertas Warna Hitam | Rp13.900 |
| Maped Hole Punch Essential Metal (Perforator / Pembolong) | Rp38.900 |
| Bantex Paper Hole Punch 2 Hole Large (Perforator / Pembolong) | Rp109.900 |
| Kenko Stapler | Rp7.900 |
| Max Paper Hole Punch (Perforator / Pembolong) | Rp98.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)



















































































































































/c4P101524436-3.jpg)
/P101005476-2.jpg)
/P102033838-1.jpg)
/qpP102029961-2.jpg)
/P103100399-1.jpg)

/eiP103450522-1.jpg)
/ccP102265444-3.jpg)

/mdP102235805-2.jpg)
/npP103266853-1.jpg)

/P101524290-1.jpg)

/c5P102265437-2.jpg)
/cuP101005462-4.jpg)
/P103013622-1.jpg)